Beli inverter listrik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- A-VIBRAS High Frequency Inverter (Inverter Listrik Kendaraan)Deskripsi:High Frequency Inverter ZEB200/165/10 adalah alat untuk mengubah frekuensi tegangan listrik yang digunakan untuk External Vibrator atau alat pemadat beton, banyak diaplikasikan pada pekerjaan pengecoran dinding, kolom bridge casting, konstruksi bangunan gedung. Pengoperasian menggunakan tenaga listrik, sehingga tidak menimbulkan polusi baik untuk lingkungan maupun orang lain. ZEB200/165/10 dilengkapi dengan beberapa fitur seperti, rangka yang kuat untuk melindungi inverter saat dipindahkan. Dilengkapi dengan roda agar mudah saat dipindahkan. Dapat digunakan hingga 10 external vibrator dengan tipe ZF55-100.atribut:
- No. Outlets: 10
- Input Voltage/Frequency (V/Hz): 380/50
- Input Output (A): 14
- Output Voltage/Frequency (V/Hz): 42/200
- Output Current (A): 136
- Dimensions (mm): 710x530x680
- Phase: 3
- HASSTON SUPER Tang Segel Stainlessatribut:
- Size (mm): Ø 10-11
- Mitsubishi Electric Inverter FREQROL-D700 Series (Single-Phase 100V) (Inverter Drive Kecepatan Variabel)atribut:
- Control System: Soft-PWM control/high carrier frequency PWM control (V/F control, general-purpose magnetic flux vector control, optimal excitation control can be selected)
- Atmosphere: Indoor (no corrosive gas, flammable gas, oil mist, dust)
- Frequency Accuracy: Within +/-1% of analog input/maximum output frequency (25 degrees Celsius+/-10 degrees Celsius) Within 0.01% of digital input/set output frequency
- Mitsubishi Electric FW-F Series Continuous Commercial Power Supply System Square Wave Outputatribut:
- Phase Wire Type: Single-phase two-wire system (with earth)
- Series: FW-F Series
- Rated input AC voltage (V): AC100±10%
- Battery: Small valve-regulated lead-acid battery
- Input Frequency (Hz): 50/60±5%
- Interface: RS-232C (D-Sub 9-pin male connector), USB (Type B) [External]
- Operation Method: Continuous commercial power supply system
- Output Frequency (Hz): 50/60
- WACKER NEUSON Frequency ConverterDeskripsi:Lightweight, robust and high capacity: The FUE range The outstanding feature of the FUE range of frequency converters is its lightweight, compact design. Thanks to their aluminium construction they are very easy to handle. Their high-quality electronics and active cooling system ensure maximum performance even in continuous peration. The intelligent voltage and power management is particularly practical. It compensates for fluctuations of mains input voltage, wrongly dimensioned extensions or appliances with greatly varying use of power. - The FI protective switch is sensitive to pulsating currents.Therefore the devices can be used practically anywhere. - Maximum safety: Galvanic isolation with isolating transformer. - Maintenance-free. - Intelligent voltage and power management.atribut:
- Output voltage (V): 42 (3phase)
- Input Frequency (Hz): 50-60
- WACKER NEUSON Premium Internal VibratorsDeskripsi:Premium Lines of Internal Vibrators. The Premium lines for comprehensive comfort and maximum flexibility. 3 model series available: - IRFU with converter. - IREN without converter. - IRFUflex modular system with 1 invert part and 4 different vibrator head parts. - Models with handle and bodyguard. - High-frequency technology for good results in concrete consolidation. - For a long service life, all components are processed at a very high-quality and are sturdy. IREN - High-frequency internal vibrators for first-class compaction results in concrete. Productivity and long service life: these are the outstanding characteristics of the Wacker Neuson IREN range. Even under tough application conditions, these high-frequency internal vibrators will convince with an all-round consistently high compaction performance.atribut:
- Vibration (rpm): 12000
- Voltage (V): 42
- Frequency (Hz): 200
- Length Cable (m): 15
- Max. Protective Hose (m): 18
- LS Electric Moulded Case Circuit Breaker Metasol Series ABS-200AF 42kA (MCCB)Deskripsi:- ABS MCCB METASOL Series - Arus nominal (In) 100A - 250A - Kapasitas pemutusan 42kA pada tegangan 380VAC - Tipe Fixed (Termal magnetik trip tidak dapat disetel) - Ics = 100% Icu - 2P, 3P & 4P - Standar IEC 60947-2atribut:
- Type: ABS
- Ampere Frame (A): 200
- WACKER NEUSON External VibratorsDeskripsi:First-class compacted concrete is essential for the production of concrete surfaces. Thanks to its high-quality design, Wacker Neuson's external vibrator AR26 offers this precision compaction. The result: Beautifully smooth and level concrete surfaces on walls, pillars and columns. - Long staying power thanks to its powerful electric motor with stable speeds. - Available for all standard voltages and frequencies. - Fast assembly thanks to easy to use fastening clamps. - Ca. 2 kg lighter than its forerunner model AR36. - Small, compact and light.
- ENAR Portable Electric Vibratorsatribut:
- Power: 2300 W
- Voltage: 230 V, 1 ~
- Frequency: 50 - 60 Hz
- Vibration: 18000 rpm
- Dimension: 345 x 244 x 229 mm
- Mitsubishi Electric FW-S Series Regular Inverter Power Supply System (UPS)atribut:
- Usage: Sequencer, personal computer, control equipment, generator system power supply
- External Dimensions (mm): 155×255×415
- Compliance standard: VCCI class A, FCC class A
- Rated Input Voltage (V) : AC85-144
- Taffware Rectangle Car Power Inverter (Konverter Listrik Kendaraan)Deskripsi:Power inverter in ibisa Anda gunakan untuk memenuhi kebutuhan listrik Anda di mobil. Dengan menghubungkan inverter dengan plug cigarette, mobil Anda akan memiliki stop kontak seperti di rumah. Anda bisa menggunakan stop kontak ini untuk berbagai keperluan seperti mengecas gadget, menghidupkan vaccum cleaner, dan lain-lainatribut:
- Dimensions (cm): 24x9.5x5.5
- Output Waveform: Gelombang Sinus Termodifikasi
- Fuse (A): 10/ 15/ 20/ 40/ 70
- Heat Protection Temperature (°C): 60 +/- 10%
- Low Battery Alarm (V): 9 - 10.5
- Low Battery Dead Point (V): 9 - 10.5
- AC Output Power (W): 700 (30 Minutes)
- Continuous AC Output Power (W): 800
- Conversion Efficiency (%): > 80 / >= 90
- High Battery Dead Point (V): 14.5 - 15.5
- Material: Metal
- Output Frequency (Hz): 50 +/- 5%
- Power (W): 2000
- Unload Current (A): < 0.3
- Voltage (V AC): 220
- Voltage DC (V): 12
- FATOOLS Sealing Pliersatribut:
- Size (inch): 10
- KRISBOW Mesin Vibrator Betonatribut:
- Vibrator Head Dia x Length (mm): 38x375
- Vibrator Amplitude (mm): 1.2
- Casing & Poker Weight (kg): 12
- Flexible Hose Length (m): 6
- Frequency (VPM): 13500
- Revolution of Flexible Shaft (rpm): 3000-3600
- ENAR High Frequency Internal Vibratorsatribut:
- Voltage: 42 V,3~, 200 Hz
- Frequency: 12000 rpm
- Shaft Length: 5 m
- Cable Length: 10 m
- Mitsubishi Electric Inverter FREQROL-D700 Series (3-Phase 200V) (Inverter Drive Kecepatan Variabel)atribut:
- Storage Temperature Range (°C): -20 to 65
- WACKER NEUSON Internal VibratorsDeskripsi:The high-frequency internal vibrators of the IRFU series are characterized above all by one feature: They simply connect to the 1-phase power supply and are ready for operation. Quick, simple, flexible. Ideal for independent operation. - Integrated frequency converter. - Reliable operation, even if the input voltages fluctuate and when used with generators. - Sealed electronics. - Made in Germany. - Available in different hose lengths.atribut:
- Vibration (rpm): 12000
- DAYTON Generator Inverter Portable (Genset Inverter)Deskripsi:Dayton portable generators are ideal for powering a variety of equipment including high starting amperage tools. They feature high amp surge capacity, circuit breakers with protected outlets for safety, and quiet mufflers to reduce engine noise.atribut:
- UNSPSC: 26111604
- CARB Compliant: Yes
- Circuit Breaker: Yes
- Cylinder Material: Cast Iron
- Engine Alternator: Brushless
- Full Power Switch: No
- Low Oil Shut Down: Yes
- Parallel Configuration Capable: No
- Standards: CSA
- Mitsubishi Electric Inverter FREQROL-D700 Series 3-Phase (Inverter Drive Kecepatan Variabel)Deskripsi:High reliability and easy wiring have been achieved by the new standard spring clamp terminal (control circuit) of Mitsubishi inverter . Equipped with a safety stop function and a hardware cutoff circuit, highly reliable emergency output cutoff can be performed.Equipped with best-in-class performance ina compact body A compact body (3.7K or less) with the same mounting dimensions as Mitsubishi's smallest inverter FREQROL-S500 series is equipped with general-purpose magnetic flux vector control, 150% (3.7K or less) at 1Hz. Achieved high torque.Extensive functionsOptimal for fan / pump applications Excitation control / PID control, deceleration / stop function during power failure for machine tool applications, general-purpose magnetic flux vector control for transport / food applications, brake resistor connection (0.4K to 15K), etc. Equipped with various functions.Protective functionOvercurrent during acceleration, overcurrent during constant speed, overcurrent during deceleration, overcurrent during acceleration, overvoltage during constant speed, overvoltage during deceleration, inverter protection thermal operation, motor protection thermal operation, fin overheating, input open phase, output side at start Ground fault overcurrent, output open phase, external thermal operation, PTC thermistor operation, parameter error, PU disconnection, retry count exceeded, CPU error, brake transistor error, inrush resistance overheat, analog input error, stall prevention, output current detection value exceeded , Safety circuit abnormality.Operation modeUpper and lower limit frequency setting, frequency jump operation, external thermal input selection, momentary power failure restart operation, forward / reverse rotation prevention, remote setting, second function, multi-speed operation, regeneration avoidance, slip correction, operation mode selection, offline auto tuning Function, PID control, computer link operation (RS-485), optimum excitation control, power failure stop, speed smoothing control, Modbus-RTUAlarm functionFan failure, overcurrent stall prevention, overvoltage stall prevention, PU stop, parameter write error, regenerative brake pre-alarm, electronic thermal pre-alarm, maintenance output, insufficient voltage, operation panel lock, password setting, inverter reset, safety stopatribut:
- Compatible Motor Capacity (kW): 5.5
- Output voltage (V): 3-phase 380-480
- Cooling Method: Forced air cooling
- Frequency (Hz): 50/60
- Power Supply Capacity (kVA): 12
- AC Voltage Tolerance (V): 325 to 528 (50/60Hz)
- Ambient Humidity (%RH): 90 or less (no condensation)
- Control Method: Soft-PWM control/High carrier frequency PWM control (selectable between V/F control, general-purpose magnetic flux vector control, and optimal excitation control)
- Length (mm): 155
- Output Frequency (Hz): 0.2 to 400
- Output Rated Current Standard (A): 12
- Output overload current rating: 150% 60s, 200% 0.5s (anti-time characteristic)
- Output rated capacity (kVA): 9.1
- Permissible Frequency Fluctuation (%): ±5
- Power Supply Voltage (V) : 3-phase 380-480 (50Hz/60Hz)
- Protective Structure: Closed type (IP20)
- Protective structure (JEM1030): Closed type (IP20)
- Storage Temperature (°C): -20 to 65
- Type: Simple and compact inverter (FREQROL-D700 series) Three-phase 400V
- Width (mm): 220
Daftar Harga inverter listrik Terbaru October 2026
| A-VIBRAS High Frequency Inverter (Inverter Listrik Kendaraan) | Rp70.999.900 |
| HASSTON SUPER Tang Segel Stainless | Rp159.900 |
| Mitsubishi Electric Inverter FREQROL-D700 Series (Single-Phase 100V) (Inverter Drive Kecepatan Variabel) | Rp3.099.900 |
| Mitsubishi Electric FW-F Series Continuous Commercial Power Supply System Square Wave Output | Rp6.999.900 |
| WACKER NEUSON Frequency Converter | Rp72.999.900 |
| WACKER NEUSON Premium Internal Vibrators | Rp37.999.900 |
| LS Electric Moulded Case Circuit Breaker Metasol Series ABS-200AF 42kA (MCCB) | Rp1.899.900 |
| WACKER NEUSON External Vibrators | Rp25.999.900 |
| ENAR Portable Electric Vibrators | Rp21.999.900 |
| KAMEDA COS-Sleeve | Rp439.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P103067322-1.jpg)

%20(Inverter%20Drive%20Kecepatan%20Variabel)/d2P105904470-1.jpg)
/Mitsubishi%20Electric%20FW-F%20Series%20Continuous%20Commercial%20Power%20Supply%20System%20Square%20Wave%20Output/c6P110461438-2.jpg)


/l8P103960764-1.jpg)



/Mitsubishi%20Electric%20FW-S%20Series%20Regular%20Inverter%20Power%20Supply%20System%20(UPS)/b0P107330396-2.jpg)
/guP107927606-1.jpg)



%20(Inverter%20Drive%20Kecepatan%20Variabel)/e9P105904513-1.jpg)

/jeP109852698-5.jpg)
/c2P105232434-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)